Specifications
Dimensions
- Contact Point Length0.7500 in
- Diameter3.00 mm
- Thread Size#4-48
Details
- Ball MaterialRuby
- For Use WithDial Indicators
- StyleCupped Ball
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)