Overview
Mfr description
35915461 35915461 5/64X3/4" 4-48 CROME S
Specifications
- Thread Size#4-48
- For Use WithDial Indicators
- Ball MaterialChrome Alloy Steel
- Contact Point Length3/4 in
- Diameter5/64 in
- StyleBall Needle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data