Motion
35915636
1/2" Drop Indicator Contact Point Extension;#4-48 Thread
Mi Item #11664000
MFR #35915636
Price$11.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Drop Indicator Contact Point Extension;#4-48 Thread
Mi Item #11664000
MFR #35915636

Mfr description
35915636 35915636 1/2" 4-48 M/F INDICATO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.19/each

Specifications

Dimensions

  • Extension Length
    1/2 in
  • Thread Size
    #4-48

Details

  • For Use With
    AGD Dial Indicators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)