Motion
35915792
#4-48, 5/16" Diam, Chrome Alloy Steel Ball Contact Point;3/4" Contact Point Length, Use with Dial Indicators
MI ITEM #11664004
MFR #35915792
List Price$28.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-48, 5/16" Diam, Chrome Alloy Steel Ball Contact Point;3/4" Contact Point Length, Use with Dial Indicators
MI ITEM #11664004
MFR #35915792

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.26/each for your price

Overview

Mfr description
35915792 35915792 5/16"DIA 4-48 CROME ST

Specifications

  • Ball Material
    Chrome Alloy Steel
  • Contact Point Length
    3/4 in
  • Diameter
    5/16 in
  • For Use With
    Dial Indicators
  • Style
    Ball
  • Thread Size
    #4-48

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text