Motion
35915834
#4-48, 3/16" Diam, Steel Radius Contact Point;3/4" Contact Point Length, Use with Dial Indicators
MI ITEM #11664008
MFR #35915834
List Price$8.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-48, 3/16" Diam, Steel Radius Contact Point;3/4" Contact Point Length, Use with Dial Indicators
MI ITEM #11664008
MFR #35915834

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.88/each for your price

Overview

Mfr description
35915834 35915834 3/4X3/16" 4-48 BLK OX

Specifications

  • Thread Size
    #4-48
  • For Use With
    Dial Indicators
  • Ball Material
    Steel
  • Contact Point Length
    3/4 in
  • Diameter
    3/16 in
  • Style
    Radius

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought