Motion
35915867
#4-48, 1/32" Diam, Steel Radius Contact Point;5/16" Contact Point Length, Use with Dial Indicators
MI ITEM #11664011
MFR #35915867
List Price$7.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-48, 1/32" Diam, Steel Radius Contact Point;5/16" Contact Point Length, Use with Dial Indicators
MI ITEM #11664011
MFR #35915867

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.68/each for your price

Overview

Mfr description
35915867 35915867 5/16 4-48 BLK OX CONE

Specifications

  • Ball Material
    Steel
  • Contact Point Length
    5/16 in
  • Diameter
    1/32 in
  • For Use With
    Dial Indicators
  • Style
    Radius
  • Thread Size
    #4-48

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text