Motion
35915875
#4-48, 1/32" Diam, Black Oxide Steel Radius Needle Contact Point;5/8" Contact Point Length, Use with Dial Indicators
Mi Item #11664012
MFR #35915875
Price$10.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-48, 1/32" Diam, Black Oxide Steel Radius Needle Contact Point;5/8" Contact Point Length, Use with Dial Indicators
Mi Item #11664012
MFR #35915875

Mfr description
35915875 35915875 5/8X3/16" 4-48 BLK OX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.68/each

Specifications

Dimensions

  • Contact Point Length
    5/8 in
  • Diameter
    1/32 in
  • Thread Size
    #4-48

Details

  • Ball Material
    Black Oxide Steel
  • For Use With
    Dial Indicators
  • Style
    Radius Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)