Motion
35915891
#4-48, 1/2" Diam, Steel Flat Contact Point;3/8" Contact Point Length, Use with Dial Indicators
MI ITEM #11664014
MFR #35915891
Price$12.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-48, 1/2" Diam, Steel Flat Contact Point;3/8" Contact Point Length, Use with Dial Indicators
MI ITEM #11664014
MFR #35915891

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.90/each

Specifications

Dimensions

  • Contact Point Length
    3/8 in
  • Diameter
    1/2 in
  • Thread Size
    #4-48

Details

  • Ball Material
    Steel
  • For Use With
    Dial Indicators
  • Style
    Flat

Overview

Mfr description
35915891 35915891 1/2X3/8" 4-48 BLK OX F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought