Motion
35915917
#4-48, 7/16" Diam, Chrome Alloy Steel Ball Contact Point;3/4" Contact Point Length, Use with Dial Indicators
MI ITEM #11664016
MFR #35915917
Price$40.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-48, 7/16" Diam, Chrome Alloy Steel Ball Contact Point;3/4" Contact Point Length, Use with Dial Indicators
MI ITEM #11664016
MFR #35915917

Mfr description
35915917 35915917 7/16"DIA 4-48 CROME ST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.38/each

Specifications

Dimensions

  • Contact Point Length
    3/4 in
  • Diameter
    7/16 in
  • Thread Size
    #4-48

Details

  • Ball Material
    Chrome Alloy Steel
  • For Use With
    Dial Indicators
  • Style
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)