1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
35915966
#4-48, 1/64" Diam, Black Oxide Steel Tapered Contact Point;2" Contact Point Length, Use with Dial Indicators
MI ITEM #
11664020
MFR #
35915966
List Price
$12.84
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Digital and Dial Indicators
Indicator Contact Points
Swiss Precision Instrument Inc 35915966
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
35915966
#4-48, 1/64" Diam, Black Oxide Steel Tapered Contact Point;2" Contact Point Length, Use with Dial Indicators
MI ITEM #
11664020
MFR #
35915966
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$12.84
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
35915966 35915966 2X1/64" 4-48 STL AGD T
Specifications
Thread Size
#4-48
For Use With
Dial Indicators
Ball Material
Black Oxide Steel
Contact Point Length
2 in
Diameter
1/64 in
Style
Tapered
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought