1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
35916014
#4-48, 0.0600" Diam, Black Oxide Steel Offset Flat Needle Contact Point;1" Contact Point Length, Use with Dial Indicators
MI ITEM #
11664024
MFR #
35916014
Price
$12.81
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Digital and Dial Indicators
Indicator Contact Points
Swiss Precision Instrument Inc 35916014
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
35916014
#4-48, 0.0600" Diam, Black Oxide Steel Offset Flat Needle Contact Point;1" Contact Point Length, Use with Dial Indicators
MI ITEM #
11664024
MFR #
35916014
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$12.81
/each
Qty
Add to Cart
Specifications
Dimensions
Contact Point Length
1 in
Diameter
0.0600 in
Thread Size
#4-48
Details
Ball Material
Black Oxide Steel
For Use With
Dial Indicators
Style
Offset Flat Needle
Overview
Mfr description
35916014 35916014 .06X1" 4-48 AGD OFFSET
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought