Overview
Mfr description
35916022 35916022 .060X1" 4-48 AGD FLAT
Specifications
- Thread Size#4-48
- For Use WithDial Indicators
- Ball MaterialBlack Oxide Steel
- Contact Point Length1 in
- Diameter0.0600 in
- StyleFlat Needle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data