Motion
35916030
#4-48, 3/8" Diam, Steel Roller Contact Point;1/2" Contact Point Length, Use with Dial Indicators
Mi Item #11664026
MFR #35916030
Price$65.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-48, 3/8" Diam, Steel Roller Contact Point;1/2" Contact Point Length, Use with Dial Indicators
Mi Item #11664026
MFR #35916030

Mfr description
35916030 35916030 3/8X1/2" 4-48 AGD ROLL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.64/each

Specifications

Dimensions

  • Contact Point Length
    1/2 in
  • Diameter
    3/8 in
  • Thread Size
    #4-48

Details

  • Ball Material
    Steel
  • For Use With
    Dial Indicators
  • Style
    Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)