Overview
Mfr description
35916071 35916071 1-1/2X1/4" 4-48 AGD FL
Specifications
- Thread Size#4-48
- For Use WithDial Indicators
- Ball MaterialBlack Oxide Steel
- Contact Point Length1/4 in
- Diameter1-1/2 in
- StyleFlat Button
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data