Overview
Mfr description
35916089 35916089 1X1/8" 4-48 AGD FLAT B
Specifications
- Thread Size#4-48
- For Use WithDial Indicators
- Ball MaterialBlack Oxide Steel
- Contact Point Length1/8 in
- Diameter1 in
- StyleFlat Button
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data