Overview
Mfr description
35916097 35916097 3/4X3/32" 4-48 AGD FLA
Specifications
- Thread Size#4-48
- For Use WithDial Indicators
- Ball MaterialBlack Oxide Steel
- Contact Point Length3/32 in
- Diameter3/4 in
- StyleFlat Button
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data