Overview
Mfr description
35916113 35916113 1/2X3/32" 4-48 AGD FLA
Specifications
- Thread Size#4-48
- For Use WithDial Indicators
- Ball MaterialBlack Oxide Steel
- Contact Point Length3/32 in
- Diameter1/2 in
- StyleFlat Button
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data