Motion
35916147
#4-48, 1/4" Diam, Black Oxide Steel Flat Button Contact Point;3/32" Contact Point Length, Use with Dial Indicators
Mi Item #11664034
MFR #35916147
Price$9.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-48, 1/4" Diam, Black Oxide Steel Flat Button Contact Point;3/32" Contact Point Length, Use with Dial Indicators
Mi Item #11664034
MFR #35916147

Mfr description
35916147 35916147 1/4X3/32" 4-48 AGD FLA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.66/each

Specifications

Dimensions

  • Contact Point Length
    3/32 in
  • Diameter
    1/4 in
  • Thread Size
    #4-48

Details

  • Ball Material
    Black Oxide Steel
  • For Use With
    Dial Indicators
  • Style
    Flat Button
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)