Motion
35916162
#4-48, 3/16" Diam, Black Oxide Steel Flat Contact Point;1/4" Contact Point Length, Use with Dial Indicators
MI ITEM #11664036
MFR #35916162
List Price$4.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-48, 3/16" Diam, Black Oxide Steel Flat Contact Point;1/4" Contact Point Length, Use with Dial Indicators
MI ITEM #11664036
MFR #35916162

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.35/each for your price

Overview

Mfr description
35916162 35916162 1/4" 4-48 BLK OX AGD F

Specifications

  • Thread Size
    #4-48
  • For Use With
    Dial Indicators
  • Ball Material
    Black Oxide Steel
  • Contact Point Length
    1/4 in
  • Diameter
    3/16 in
  • Style
    Flat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text