Overview
Mfr description
35916204 35916204 13/64X.157 4-48 BLK OX
Specifications
- Thread Size#4-48
- For Use WithDial Indicators
- Ball MaterialBlack Oxide Steel
- Contact Point Length0.1570 in
- Diameter13/64 in
- StyleRadius Button
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data