Specifications
Dimensions
- Contact Point Length1/4 in
- Diameter3/4 in
- Thread Size#4-48
Details
- Ball MaterialBlack Oxide Steel
- For Use WithDial Indicators
- StyleRadius Button
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)