Motion
35916220
#4-48, 1/2" Diam, Black Oxide Steel Radius Button Contact Point;1/4" Contact Point Length, Use with Dial Indicators
MI ITEM #11664042
MFR #35916220
Price$9.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-48, 1/2" Diam, Black Oxide Steel Radius Button Contact Point;1/4" Contact Point Length, Use with Dial Indicators
MI ITEM #11664042
MFR #35916220

Mfr description
35916220 35916220 1/2X1/4" 4-48 BLK OX R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.09/each

Specifications

Dimensions

  • Contact Point Length
    1/4 in
  • Diameter
    1/2 in
  • Thread Size
    #4-48

Details

  • Ball Material
    Black Oxide Steel
  • For Use With
    Dial Indicators
  • Style
    Radius Button

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)