Motion
35916311
#4-48, 3/16" Diam, Black Oxide Steel Flat Contact Point;1-1/4" Contact Point Length, Use with Dial Indicators
Mi Item #11664051
MFR #35916311
Price$8.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-48, 3/16" Diam, Black Oxide Steel Flat Contact Point;1-1/4" Contact Point Length, Use with Dial Indicators
Mi Item #11664051
MFR #35916311

Mfr description
35916311 35916311 1.25" 4-48 BLK OX AGD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.19/each

Specifications

Dimensions

  • Contact Point Length
    1-1/4 in
  • Diameter
    3/16 in
  • Thread Size
    #4-48

Details

  • Ball Material
    Black Oxide Steel
  • For Use With
    Dial Indicators
  • Style
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)