Motion
35916337
#4-48, 1/64" Diam, Black Oxide Steel Cone Contact Point;3/4" Contact Point Length, Use with Dial Indicators
MI ITEM #11664053
MFR #35916337
List Price$10.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-48, 1/64" Diam, Black Oxide Steel Cone Contact Point;3/4" Contact Point Length, Use with Dial Indicators
MI ITEM #11664053
MFR #35916337

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.11/each for your price

Overview

Mfr description
35916337 35916337 3/4X1/64" 4-48 STL AGD

Specifications

  • Thread Size
    #4-48
  • For Use With
    Dial Indicators
  • Ball Material
    Black Oxide Steel
  • Contact Point Length
    3/4 in
  • Diameter
    1/64 in
  • Style
    Cone

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought