Specifications
Dimensions
- Contact Point Length0.3000 in
- Diameter1.50 mm
- Thread Size#4-48
Details
- Ball MaterialSteel
- For Use WithDial Indicators
- StyleBall
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)