1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
35916402
#4-48, 3/8" Diam, Steel Ball Contact Point;1" Contact Point Length, Use with Dial Indicators
MI ITEM #
11664059
MFR #
35916402
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Digital and Dial Indicators
Indicator Contact Points
Swiss Precision Instrument Inc 35916402
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
35916402
#4-48, 3/8" Diam, Steel Ball Contact Point;1" Contact Point Length, Use with Dial Indicators
MI ITEM #
11664059
MFR #
35916402
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
35916402 35916402 3/8"DIA 4-48 HARD STL
Specifications
Thread Size
#4-48
For Use With
Dial Indicators
Ball Material
Steel
Contact Point Length
1.0000 in
Diameter
3/8 in
Style
Ball
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought