Motion
37527843
0mm to 30mm Steel Electronic Depth Gage;0.03mm Accuracy, 0.01mm Resolution, 60mm Base Length, NIST Traceability Certification
Mi Item #11664060
MFR #37527843
Price$174.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0mm to 30mm Steel Electronic Depth Gage;0.03mm Accuracy, 0.01mm Resolution, 60mm Base Length, NIST Traceability Certification
Mi Item #11664060
MFR #37527843

Mfr description
37527843 37527843 1.2/30MM SPI ELEC DEPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$174.06/each

Specifications

Dimensions

  • Base Length
    2.3600 in
  • Resolution
    0.000500 in

Details

  • Accuracy
    0.0015 in
  • Battery Type
    LR44
  • Data Output
    No
  • Includes
    Battery
  • Includes Hook
    No
  • Material
    Steel
  • Maximum Measurement
    1.2000 in
  • Traceability Certification Included
    Nist
  • Water Resistance Rating
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)