Motion
37527991 37527991 0-200MM .02MM SPI VERN

Swiss Precision Instrument Inc
37527991 37527991 0-200MM .02MM SPI VERN

0 to 200mm Stainless Steel Vernier Caliper 0.02mm Graduation, 1.97" Jaw Depth, 0.03mm Accuracy, Includes NIST Traceability Certificate
MI ITEM #11664061
MFR #37527991 37527991 0-200MM .02MM SPI VERN
List Price$145.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
37527991 37527991 0-200MM .02MM SPI VERN

0 to 200mm Stainless Steel Vernier Caliper 0.02mm Graduation, 1.97" Jaw Depth, 0.03mm Accuracy, Includes NIST Traceability Certificate
MI ITEM #11664061
MFR #37527991 37527991 0-200MM .02MM SPI VERN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$145.98/each for your price

Overview

Mfr description
37527991 37527991 0-200MM .02MM SPI VERN

Specifications

  • Graduation
    0.02 mm
  • Material
    Stainless Steel
  • Accuracy
    0.03 mm
  • Fine Adjustment
    No
  • Finish Coating
    Bright
  • Includes Depth Measurement Rod
    Yes
  • Includes Inside Diameter Jaws
    Yes
  • Jaw Depth
    1.9700 in
  • Jaw Material
    Stainless Steel
  • Maximum Measurement
    200.00 mm
  • Minimum Measurement
    0.00 mm
  • Thumb Lock
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought