Motion
37528015 37528015 0-6" .001 SPI VERNIER

Swiss Precision Instrument Inc
37528015 37528015 0-6" .001 SPI VERNIER

0 to 6" Stainless Steel Vernier Caliper 0.0010" Graduation, 40mm Jaw Depth, 0.001" Accuracy, Includes Depth Measurement Rod & Inside Diam Jaws, Includes NIST Traceability Certificate
Mi Item #11664062
MFR #37528015 37528015 0-6" .001 SPI VERNIER
Price$142.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
37528015 37528015 0-6" .001 SPI VERNIER

0 to 6" Stainless Steel Vernier Caliper 0.0010" Graduation, 40mm Jaw Depth, 0.001" Accuracy, Includes Depth Measurement Rod & Inside Diam Jaws, Includes NIST Traceability Certificate
Mi Item #11664062
MFR #37528015 37528015 0-6" .001 SPI VERNIER

Mfr description
37528015 37528015 0-6" .001 SPI VERNIER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$142.56/each

Specifications

Dimensions

  • Graduation
    0.0010 in
  • Includes Inside Diameter Jaws
    Yes

Details

  • Accuracy
    0.0010 in
  • Fine Adjustment
    No
  • Finish Coating
    Bright
  • Includes Depth Measurement Rod
    Yes
  • Jaw Depth
    1.5700 in
  • Jaw Material
    Stainless Steel
  • Material
    Stainless Steel
  • Maximum Measurement
    6.0000 in
  • Minimum Measurement
    0.0000 in
  • Thumb Lock
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)