Motion
37530490
0mm to 300mm Range, 0.01 mm Graduation, 1mm per Revolution, Dial Caliper;White Face, 64mm Jaw Length, Accurate to 0.04mm, NIST Traceability Certificate
MI ITEM #11664064
MFR #37530490
Price$363.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0mm to 300mm Range, 0.01 mm Graduation, 1mm per Revolution, Dial Caliper;White Face, 64mm Jaw Length, Accurate to 0.04mm, NIST Traceability Certificate
MI ITEM #11664064
MFR #37530490

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$363.33/each

Specifications

Dimensions

  • Includes Inside Diameter Jaws
    Yes
  • Jaw Length
    64.00 mm

Details

  • Accuracy
    0.04 mm
  • Dial Color
    White
  • Dial Graduation
    0.01 mm
  • Includes Depth Measurement Rod
    Yes
  • Jaw Material
    Stainless Steel
  • Jaw Style
    Inside/Outside
  • Material
    Stainless Steel
  • Maximum Measurement
    300 mm
  • Range per Revolution
    1 mm
  • Traceability Certification Included
    NIST

Overview

Mfr description
37530490 37530490 0-300MM .01MM WHT SPI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought