Motion
37530508
0mm to 150mm Range, 0.01 mm Graduation, 1mm per Revolution, Dial Caliper;White Face, 40mm Jaw Length, Accurate to 0.02mm, NIST Traceability Certificate
MI ITEM #11664065
MFR #37530508
Price$174.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0mm to 150mm Range, 0.01 mm Graduation, 1mm per Revolution, Dial Caliper;White Face, 40mm Jaw Length, Accurate to 0.02mm, NIST Traceability Certificate
MI ITEM #11664065
MFR #37530508

Mfr description
37530508 37530508 0-150MM .01MM WHT SPI
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$174.96/each

Specifications

Dimensions

  • Includes Inside Diameter Jaws
    Yes
  • Jaw Length
    40.00 mm

Details

  • Accuracy
    0.02 mm
  • Dial Color
    White
  • Dial Graduation
    0.01 mm
  • Includes Depth Measurement Rod
    Yes
  • Jaw Material
    Stainless Steel
  • Jaw Style
    Inside/Outside
  • Material
    Stainless Steel
  • Maximum Measurement
    150 mm
  • Range per Revolution
    1 mm
  • Traceability Certification Included
    NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)