Motion
37530565
0" to 6" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;Red Face, 1.57" Jaw Length, Accurate to 0.0010", NIST Traceability Certificate
MI ITEM #11664071
MFR #37530565
List Price$160.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0" to 6" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;Red Face, 1.57" Jaw Length, Accurate to 0.0010", NIST Traceability Certificate
MI ITEM #11664071
MFR #37530565

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$160.68/each for your price

Overview

Mfr description
37530565 37530565 0-6" .001 RED SPI XTRA

Specifications

  • Accuracy
    0.0010 in
  • Material
    Stainless Steel
  • Dial Color
    Red
  • Maximum Measurement
    6 in
  • Dial Graduation
    0.001 in
  • Includes Depth Measurement Rod
    Yes
  • Includes Inside Diameter Jaws
    Yes
  • Jaw Length
    1.5700 in
  • Jaw Material
    Stainless Steel
  • Jaw Style
    Inside/Outside
  • Range per Revolution
    0.100 in
  • Traceability Certification Included
    NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought