Motion
37530599
0" to 6" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;Orange Face, 1.57" Jaw Length, Accurate to 0.0010", NIST Traceability Certificate
MI ITEM #11664073
MFR #37530599
Price$160.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0" to 6" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;Orange Face, 1.57" Jaw Length, Accurate to 0.0010", NIST Traceability Certificate
MI ITEM #11664073
MFR #37530599

Mfr description
37530599 37530599 0-6" .001 ORANGE SPI X
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.68/each

Specifications

Dimensions

  • Includes Inside Diameter Jaws
    Yes
  • Jaw Length
    1.5700 in

Details

  • Accuracy
    0.0010 in
  • Dial Color
    Orange
  • Dial Graduation
    0.001 in
  • Includes Depth Measurement Rod
    Yes
  • Jaw Material
    Stainless Steel
  • Jaw Style
    Inside/Outside
  • Material
    Stainless Steel
  • Maximum Measurement
    6 in
  • Range per Revolution
    0.100 in
  • Traceability Certification Included
    NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)