Motion
37530656
0mm to 300mm Range, 0.02 mm Graduation, 2mm per Revolution, Dial Caliper;White Face, 64mm Jaw Length, Accurate to 0.04mm, NIST Traceability Certificate
Mi Item #11664077
MFR #37530656
Price$397.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0mm to 300mm Range, 0.02 mm Graduation, 2mm per Revolution, Dial Caliper;White Face, 64mm Jaw Length, Accurate to 0.04mm, NIST Traceability Certificate
Mi Item #11664077
MFR #37530656

Mfr description
37530656 37530656 0-300MM .02MM SPI DIAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$397.71/each

Specifications

Dimensions

  • Includes Inside Diameter Jaws
    Yes
  • Jaw Length
    64.00 mm

Details

  • Accuracy
    0.04 mm
  • Dial Color
    White
  • Dial Graduation
    0.02 mm
  • Includes Depth Measurement Rod
    Yes
  • Jaw Material
    Stainless Steel
  • Jaw Style
    Inside/Outside
  • Material
    Stainless Steel
  • Maximum Measurement
    300 mm
  • Range per Revolution
    2 mm
  • Traceability Certification Included
    NIST
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)