Motion
37530672
0mm to 150mm Range, 0.02 mm Graduation, 2mm per Revolution, Dial Caliper;White Face, 40mm Jaw Length, Accurate to 0.02mm, NIST Traceability Certificate
MI ITEM #11664079
MFR #37530672
List Price$202.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0mm to 150mm Range, 0.02 mm Graduation, 2mm per Revolution, Dial Caliper;White Face, 40mm Jaw Length, Accurate to 0.02mm, NIST Traceability Certificate
MI ITEM #11664079
MFR #37530672

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$202.95/each for your price

Overview

Mfr description
37530672 37530672 0-150MM .02MM SPI DIAL

Specifications

  • Accuracy
    0.02 mm
  • Material
    Stainless Steel
  • Dial Color
    White
  • Maximum Measurement
    150 mm
  • Dial Graduation
    0.02 mm
  • Includes Depth Measurement Rod
    Yes
  • Includes Inside Diameter Jaws
    Yes
  • Jaw Length
    40.00 mm
  • Jaw Material
    Stainless Steel
  • Jaw Style
    Inside/Outside
  • Range per Revolution
    2 mm
  • Traceability Certification Included
    NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought