Motion
37530698
0" to 12" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;Black Face, 2.51" Jaw Length, Accurate to 0.0015", NIST Traceability Certificate
MI ITEM #11664080
MFR #37530698
List Price$422.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0" to 12" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;Black Face, 2.51" Jaw Length, Accurate to 0.0015", NIST Traceability Certificate
MI ITEM #11664080
MFR #37530698

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$422.22/each for your price

Overview

Mfr description
37530698 37530698 0-12" .001 BLK SPI DIA

Specifications

  • Accuracy
    0.0015 in
  • Material
    Stainless Steel
  • Dial Color
    Black
  • Maximum Measurement
    12 in
  • Dial Graduation
    0.001 in
  • Includes Depth Measurement Rod
    Yes
  • Includes Inside Diameter Jaws
    Yes
  • Jaw Length
    2.5100 in
  • Jaw Material
    Stainless Steel
  • Jaw Style
    Inside/Outside
  • Range per Revolution
    0.100 in
  • Traceability Certification Included
    NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought