Motion
37530771
0" to 12" Range, 0.001" and 0.02 mm Graduation, 0.001" per Revolution, Dial Caliper;White Face, 64mm Jaw Length, Accurate to 0.04mm, NIST Traceability Certificate
MI ITEM #11664086
MFR #37530771
Price$298.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0" to 12" Range, 0.001" and 0.02 mm Graduation, 0.001" per Revolution, Dial Caliper;White Face, 64mm Jaw Length, Accurate to 0.04mm, NIST Traceability Certificate
MI ITEM #11664086
MFR #37530771

Mfr description
37530771 37530771 0-12"/300MM .001/.02MM
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$298.47/each

Specifications

Dimensions

  • Includes Inside Diameter Jaws
    Yes
  • Jaw Length
    2.5100 in

Details

  • Accuracy
    0.0015 in
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • Includes Depth Measurement Rod
    Yes
  • Jaw Material
    Stainless Steel
  • Jaw Style
    Inside/Outside
  • Material
    Stainless Steel
  • Maximum Measurement
    12 in
  • Range per Revolution
    0.001 in
  • Traceability Certification Included
    NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)