Motion
37530854
0 to 100mm Range, Steel, White Dial Depth Gage;0.01mm Graduation, 0.02mm Accuracy, 101mm Base Measuring Length
MI ITEM #11664089
MFR #37530854
List Price$367.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 100mm Range, Steel, White Dial Depth Gage;0.01mm Graduation, 0.02mm Accuracy, 101mm Base Measuring Length
MI ITEM #11664089
MFR #37530854

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$367.68/each for your price

Overview

Mfr description
37530854 37530854 0-100MM 101MM BASE SPI

Specifications

  • Maximum Measurement
    100.00 mm
  • Base Length
    101.00 mm
  • Accuracy
    0.02 mm
  • Graduation
    0.01 mm
  • Material
    Steel
  • Dial Face Color
    White
  • Measuring Rods Included
    10
  • Range per Revolution
    0.01 mm
  • Travel
    100.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought