1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
37530862
0 to 4" Range, Steel, White Dial Depth Gage;0.001" Graduation, 0.002" Accuracy, 4" Base Measuring Length
MI ITEM #
11664090
MFR #
37530862
Price
$364.98
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Micrometers
Depth Micrometers
Swiss Precision Instrument Inc 37530862
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
37530862
0 to 4" Range, Steel, White Dial Depth Gage;0.001" Graduation, 0.002" Accuracy, 4" Base Measuring Length
MI ITEM #
11664090
MFR #
37530862
Mfr description
37530862 37530862 0-4" 4" BASE SPI DIAL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$364
.98
/each
Add to Cart
Specifications
Dimensions
Base Length
4.0000 in
Graduation
0.0010 in
Travel
4.0000 in
Details
Accuracy
0.0020 in
Dial Face Color
White
Material
Steel
Maximum Measurement
4.0000 in
Measuring Rods Included
4
Range per Revolution
0.0010 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items