Motion
37543667
0.008" Range, 0.0001" Dial Graduation, Vertical Dial Test Indicator;1-1/4" White Dial, 0-4-0 Dial Reading, Accurate to 0.0001"
Mi Item #11664092
MFR #37543667
Price$224.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.008" Range, 0.0001" Dial Graduation, Vertical Dial Test Indicator;1-1/4" White Dial, 0-4-0 Dial Reading, Accurate to 0.0001"
Mi Item #11664092
MFR #37543667

Mfr description
37543667 37543667 .008X.0001 0-4-0 WHT S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$224.52/each

Specifications

Dimensions

  • Ball Diameter
    0.0790 in
  • Contact Point Length
    0.6400 in
  • Dial Diameter
    1-1/4 in
  • Dial Reading
    0-4-0

Details

  • Accuracy
    0.000100 in
  • Attachments
    No
  • Dial Color
    White
  • Dial Graduation
    0.000100 in
  • Maximum Measurement
    0.0080 in
  • Style
    Vertical
  • Traceability Certification Included
    NIST
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)