Motion
37543675
1mm Range, 0.01mm Dial Graduation, Horizontal Dial Test Indicator;32mm White Dial, 0-50-0 Dial Reading, Accurate to 0.013mm
Mi Item #11664093
MFR #37543675
Price$174.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1mm Range, 0.01mm Dial Graduation, Horizontal Dial Test Indicator;32mm White Dial, 0-50-0 Dial Reading, Accurate to 0.013mm
Mi Item #11664093
MFR #37543675

Mfr description
37543675 37543675 1X.01MM 0-50-0 WHT SPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$174.78/each

Specifications

Dimensions

  • Contact Point Length
    21.50 mm
  • Dial Diameter
    32.00 mm
  • Dial Reading
    0-50-0

Details

  • Accuracy
    0.0130 mm
  • Attachments
    No
  • Dial Color
    White
  • Dial Graduation
    0.0100 mm
  • Maximum Measurement
    1.00 mm
  • Style
    Horizontal
  • Traceability Certification Included
    NIST
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)