Motion
37543709
0.8mm Range, 0.01mm Dial Graduation, Horizontal Dial Test Indicator;32mm White Dial, 0-40-0 Dial Reading, Accurate to 0.013mm
MI ITEM #11664096
MFR #37543709
List Price$144.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.8mm Range, 0.01mm Dial Graduation, Horizontal Dial Test Indicator;32mm White Dial, 0-40-0 Dial Reading, Accurate to 0.013mm
MI ITEM #11664096
MFR #37543709

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$144.93/each for your price

Overview

Mfr description
37543709 37543709 .8X.01MM 0-40-0 WHT SP

Specifications

  • Maximum Measurement
    0.80 mm
  • Dial Graduation
    0.0100 mm
  • Dial Reading
    0-40-0
  • Accuracy
    0.0130 mm
  • Dial Color
    White
  • Dial Diameter
    32.00 mm
  • Ball Diameter
    2.00 mm
  • Contact Point Length
    17.30 mm
  • Traceability Certification Included
    NIST
  • Style
    Horizontal
  • Attachments
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought