Motion
37543717
0.2mm Range, 0.002mm Dial Graduation, Horizontal Dial Test Indicator;32mm White Dial, 0-100-0 Dial Reading, Accurate to 0.004mm
MI ITEM #11664097
MFR #37543717
Price$196.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2mm Range, 0.002mm Dial Graduation, Horizontal Dial Test Indicator;32mm White Dial, 0-100-0 Dial Reading, Accurate to 0.004mm
MI ITEM #11664097
MFR #37543717

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$196.26/each

Specifications

Dimensions

  • Ball Diameter
    2.00 mm
  • Contact Point Length
    16.20 mm
  • Dial Diameter
    32.00 mm
  • Dial Reading
    0-100-0

Details

  • Accuracy
    0.0040 mm
  • Attachments
    No
  • Dial Color
    White
  • Dial Graduation
    0.0020 mm
  • Maximum Measurement
    0.20 mm
  • Style
    Horizontal
  • Traceability Certification Included
    NIST

Overview

Mfr description
37543717 37543717 .2X.002MM 0-100-0 WHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought