Motion
37543725
0.03" Range, 0.0005" Dial Graduation, Horizontal Dial Test Indicator;1-1/4" Black Dial, 0-100-0 Dial Reading, Accurate to 0.0005"
Mi Item #11664098
MFR #37543725
Price$270.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.03" Range, 0.0005" Dial Graduation, Horizontal Dial Test Indicator;1-1/4" Black Dial, 0-100-0 Dial Reading, Accurate to 0.0005"
Mi Item #11664098
MFR #37543725

Mfr description
37543725 37543725 03X.0005 0-15-0 BLK SP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$270.78/each

Specifications

Dimensions

  • Ball Diameter
    0.0790 in
  • Contact Point Length
    0.6400 in
  • Dial Diameter
    1-1/4 in
  • Dial Reading
    0-100-0

Details

  • Accuracy
    0.000500 in
  • Attachments
    No
  • Dial Color
    Black
  • Dial Graduation
    0.000500 in
  • Maximum Measurement
    0.0300 in
  • Style
    Horizontal
  • Traceability Certification Included
    NIST
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)