Motion
37543758
0.008" Range, 0.0001" Dial Graduation, Horizontal Dial Test Indicator;1-1/4" White Dial, 0-4-0 Dial Reading, Accurate to 0.0001"
MI ITEM #11664101
MFR #37543758
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.008" Range, 0.0001" Dial Graduation, Horizontal Dial Test Indicator;1-1/4" White Dial, 0-4-0 Dial Reading, Accurate to 0.0001"
MI ITEM #11664101
MFR #37543758

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
37543758 37543758 .008X.0001 0-4-0 WHT S

Specifications

  • Accuracy
    0.000100 in
  • Attachments
    No
  • Ball Diameter
    0.0790 in
  • Contact Point Length
    0.6400 in
  • Dial Color
    White
  • Dial Diameter
    1-1/4 in
  • Dial Graduation
    0.000100 in
  • Dial Reading
    0-4-0
  • Maximum Measurement
    0.0080 in
  • Style
    Horizontal
  • Traceability Certification Included
    NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text