Motion
37543782
0.06" Range, 0.0005" Dial Graduation, Vertical Dial Test Indicator;1-1/2" White Dial, 0-15-0 Dial Reading, Accurate to 0.0012"
Mi Item #11664102
MFR #37543782
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.06" Range, 0.0005" Dial Graduation, Vertical Dial Test Indicator;1-1/2" White Dial, 0-15-0 Dial Reading, Accurate to 0.0012"
Mi Item #11664102
MFR #37543782

Mfr description
37543782 37543782 .06X.0005 1.5" 0-15-0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.0790 in
  • Contact Point Length
    0.8600 in
  • Dial Diameter
    1-1/2 in
  • Dial Reading
    0-15-0

Details

  • Accuracy
    0.001200 in
  • Attachments
    No
  • Dial Color
    White
  • Dial Graduation
    0.000500 in
  • Maximum Measurement
    0.0600 in
  • Style
    Vertical
  • Traceability Certification Included
    NIST
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)