Motion
37543857
0.06" Range, 0.0005" Dial Graduation, Horizontal Dial Test Indicator;1-1/2" White Dial, 0-15-0 Dial Reading, Accurate to 0.0012"
MI ITEM #11664104
MFR #37543857
List Price$255.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.06" Range, 0.0005" Dial Graduation, Horizontal Dial Test Indicator;1-1/2" White Dial, 0-15-0 Dial Reading, Accurate to 0.0012"
MI ITEM #11664104
MFR #37543857

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$255.84/each for your price

Overview

Mfr description
37543857 37543857 .06X.0005 1.5" 0-15-0

Specifications

  • Accuracy
    0.001200 in
  • Attachments
    No
  • Ball Diameter
    0.0790 in
  • Contact Point Length
    0.8600 in
  • Dial Color
    White
  • Dial Diameter
    1-1/2 in
  • Dial Graduation
    0.000500 in
  • Dial Reading
    0-15-0
  • Maximum Measurement
    0.0600 in
  • Style
    Horizontal
  • Traceability Certification Included
    NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text