Motion
37543865
0.06" Range, 0.0005" Dial Graduation, Horizontal Dial Test Indicator;1-3/16" White Dial, 0-15-0 Dial Reading, Accurate to 0.0012"
Mi Item #11664105
MFR #37543865
Price$246.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.06" Range, 0.0005" Dial Graduation, Horizontal Dial Test Indicator;1-3/16" White Dial, 0-15-0 Dial Reading, Accurate to 0.0012"
Mi Item #11664105
MFR #37543865

Mfr description
37543865 37543865 .06X.0005 1.18" 0-15-0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$246.75/each

Specifications

Dimensions

  • Ball Diameter
    0.0790 in
  • Contact Point Length
    0.8600 in
  • Dial Diameter
    1-3/16 in
  • Dial Reading
    0-15-0

Details

  • Accuracy
    0.001200 in
  • Attachments
    No
  • Dial Color
    White
  • Dial Graduation
    0.000500 in
  • Maximum Measurement
    0.0600 in
  • Style
    Horizontal
  • Traceability Certification Included
    NIST
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)