Motion
37543915
0.2mm Range, 0.002mm Dial Graduation, Vertical Dial Test Indicator;32mm White Dial, 0-100-0 Dial Reading, Accurate to 0.004mm
MI ITEM #11664107
MFR #37543915
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2mm Range, 0.002mm Dial Graduation, Vertical Dial Test Indicator;32mm White Dial, 0-100-0 Dial Reading, Accurate to 0.004mm
MI ITEM #11664107
MFR #37543915

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
37543915 37543915 .2X.002MM 0-100-0 WHT

Specifications

  • Accuracy
    0.0040 mm
  • Attachments
    No
  • Ball Diameter
    2.00 mm
  • Contact Point Length
    16.20 mm
  • Dial Color
    White
  • Dial Diameter
    32.00 mm
  • Dial Graduation
    0.0020 mm
  • Dial Reading
    0-100-0
  • Maximum Measurement
    0.20 mm
  • Style
    Vertical
  • Traceability Certification Included
    NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text