Motion
37543923
0.5mm Range, 0.01mm Dial Graduation, Vertical Dial Test Indicator;32mm White Dial, 0-25-0 Dial Reading, Accurate to 0.013mm
MI ITEM #11664108
MFR #37543923
List Price$176.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.5mm Range, 0.01mm Dial Graduation, Vertical Dial Test Indicator;32mm White Dial, 0-25-0 Dial Reading, Accurate to 0.013mm
MI ITEM #11664108
MFR #37543923

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$176.28/each for your price

Overview

Mfr description
37543923 37543923 .5X.01MM 0-25-0 WHT SP

Specifications

  • Accuracy
    0.0130 mm
  • Attachments
    No
  • Ball Diameter
    2.00 mm
  • Contact Point Length
    17.30 mm
  • Dial Color
    White
  • Dial Diameter
    32.00 mm
  • Dial Graduation
    0.0100 mm
  • Dial Reading
    0-25-0
  • Maximum Measurement
    0.50 mm
  • Style
    Vertical
  • Traceability Certification Included
    NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text